- Angular Contact Radial Bearing Type
- 110 mm Inner Diameter
- 170 mm Outer Diameter
- 28 mm Width
| Contact Angle | 25 Degree |
| Flush Ground | Yes |
| Preload Level | Light |
| Tolerance | Class (P4A) |
| Series | 70 |
| Relubrication Feature | Without |
| Outer Ring Width | 1.1 in, 28 mm |
| Rows of Balls | Single |
| Bearing Type | Angular Contact Radial |
| O.D. | 170 mm |
| Bore Type | Cylindrical |
| Ring Style | One-Piece |
| Material | Steel |
| Static Load Rating | 104 kN |
| Inner Ring Width | 1.1 in, 28 mm |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 104 kN |
| I.D. | 110 mm |
| Inch/Metric | Metric |
| Cage Material | Non-Metallic |
| Width | 28.000 mm |
| Type | 2-Point |
| Weight | 4.564 LB |
| EAN or UPC | 7316570258639 |

