- Triplex Set
- 110 mm ID x 170 mm OD x 28 mm Wide
- 25° Contact Angle
- Light Preload
- Back-to-Back / Tandem Arrangement
| Preload Level | Light |
| Series | 7000 |
| Seal Type | Unsealed |
| Seal Material | None |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 25° |
| Material | Steel |
| No. in Set | Triplex Set |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Phenolic |
| Outer Ring Width | 28 mm |
| Lubricant | Oil Preservative |
| Inner Ring Width | 28 mm |
| Inch/Metric | Metric |
| I.D. | 110 mm |
| Dynamic Load Rating | 224.64 kN |
| Width of Set | 84 mm |
| Bearing Arrangement | Back-to-Back / Tandem |
| Bearing Type | Single Row Angular Contact |
| O.D. | 170 mm |
| Enclosure | Open |
| Ball Material | Steel |
| O.D. Type | Straight |
| Weight | 13.713 LB |
| EAN or UPC | 7316577304711 |

