- Angular Contact Radial Bearing Type
- 110 mm Inner Diameter
- 170 mm Outer Diameter
- 56 mm Width
| Static Load Rating | 208 kN |
| Ring Style | One-Piece |
| Relubrication Feature | Without |
| Series | 7000 |
| Material | Steel |
| Bearing Type | Angular Contact Radial |
| Cage Material | Non-Metallic |
| Rows of Balls | Multi |
| Contact Angle | 25 Degree |
| Flush Ground | Yes |
| Bore Type | Cylindrical |
| O.D. | 170 mm |
| Inch/Metric | Metric |
| Tolerance | Class (P4A) |
| Preload Level | Extra Light |
| Dynamic Load Rating | 168.48 kN |
| I.D. | 110 mm |
| Inner Ring Width | 2.2 in, 56 mm |
| Outer Ring Width | 2.2 in, 56 mm |
| Type | 2-Point |
| Width | 56.000 mm |
| O.D. Type | Cylindrical |
| Weight | 8.863 LB |
| EAN or UPC | 7316570324327 |

