- Single Bearing
- 105 mm ID x 160 mm OD x 26 mm Wide
- 25° Contact Angle
- Light Preload
- Universal Arrangement
| Enclosure | Open |
| Origin | Single Row Angular Contact |
| Ball Material | Steel |
| Seal Material | None |
| Inner Ring Width | 26 mm |
| Outer Ring Width | 26 mm |
| I.D. | 105 mm |
| O.D. | 160 mm |
| Bearing Arrangement | Universal |
| Lubricant | Oil Preservative |
| Dynamic Load Rating | 90.4 kN |
| Bearing Type | Single Row Angular Contact |
| Inch/Metric | Metric |
| Series | 70 |
| Cage Material | Phenolic |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Contact Angle | 25° |
| O.D. Type | Straight |
| Bore Type | Round Bore, Metric Type |
| Width of Set | 26 mm |
| Material | Steel |
| Preload Level | Light |
| Weight | 3.6 LB |
| EAN or UPC | 7316570418552 |

