
- Angular Contact Radial Bearing Type
- 105 mm Inner Diameter
- 160 mm Outer Diameter
- 78 mm Width
Width | 78.000 mm |
Inch/Metric | Metric |
Contact Angle | 25 Degree |
Material | Hybrid |
Bore Type | Cylindrical |
Series | 7000 |
Type | 2-Point |
Ring Style | One-Piece |
Inner Ring Width | 3.07 in, 78 mm |
Dynamic Load Rating | 195.26 kN |
Relubrication Feature | Without |
Outer Ring Width | 3.07 in, 78 mm |
Cage Material | Non-Metallic |
I.D. | 105 mm |
Preload Level | Extra Light |
Static Load Rating | 279 kN |
Tolerance | Class (P4A) |
Flush Ground | Yes |
O.D. Type | Cylindrical |
O.D. | 160 mm |
Bearing Type | Angular Contact Radial |
Weight | 9.129 LB |
EAN or UPC | 7316576883514 |
