- Angular Contact Radial Bearing Type
- 100 mm Inner Diameter
- 150 mm Outer Diameter
- 48 mm Width
| I.D. | 100 mm |
| Preload Level | Special |
| Outer Ring Width | 1.89 in, 48 mm |
| O.D. Type | Cylindrical |
| Series | 70 |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Flush Ground | Yes |
| Width | 48.000 mm |
| Rows of Balls | Multi |
| Dynamic Load Rating | 134.78 kN |
| Static Load Rating | 170 kN |
| Bearing Type | Angular Contact Radial |
| O.D. | 150 mm |
| Preload | 103.41 lbf, 460 N |
| Cage Material | Phenolic |
| Contact Angle | 15 Degree |
| Inner Ring Width | 1.89 in, 48 mm |
| Weight | 5.728 LB |
| EAN or UPC | 7316574679454 |

