Skip to content Skip to navigation menu
High Precision Angular Contact Ball Bearing

7020 CD/P4ADBB

High Precision Angular Contact Ball Bearing
Item #101468218
  • Duplex Set
  • 100 mm ID x 150 mm OD x 24 mm Wide
  • 15° Contact Angle
  • Medium Preload
  • Back-to-Back Arrangement
  • Extra Precision (ABEC 7 - 9)
+ Show More + Show Less
High Precision Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Duplex Set
  • 100 mm ID x 150 mm OD x 24 mm Wide
  • 15° Contact Angle
  • Medium Preload
  • Back-to-Back Arrangement
I.D. 100 mm
Lubricant Oil Preservative
O.D. 150 mm
Material Steel
Radial Internal Clearance Specification Normal Clearance
No. in Set Duplex Set
O.D. Type Straight
Seal Type Unsealed
Enclosure Open
Seal Material None
Outer Ring Width 24 mm
Bearing Arrangement Back-to-Back
Bearing Type Single Row Angular Contact
Width of Set 48 mm
Cage Material Phenolic
Inner Ring Width 24 mm
Preload Level Medium
Ball Material Steel
Contact Angle 15°
Precision Level Extra Precision (ABEC 7 - 9)
Bore Type Round Bore, Metric Type
Weight 5.728 LB
EAN or UPC 7316570872200
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison