- Single Bearing
- 100 mm ID x 150 mm OD x 24 mm Wide
- 15° Contact Angle
- No Preload
- Extra Precision (ABEC 7 - 9)
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Seal Material | None |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| I.D. | 100 mm |
| Preload Level | None |
| Contact Angle | 15° |
| Material | Steel |
| Cage Material | Phenolic |
| Bearing Arrangement | N/A |
| Series | 70 |
| Width of Set | 24 mm |
| Seal Type | Unsealed |
| O.D. | 150 mm |
| Bearing Type | Single Row Angular Contact |
| Inch/Metric | Metric |
| Outer Ring Width | 24 mm |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 83.2 kN |
| Inner Ring Width | 24 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Bearing Design | Single Row Angular Contact |
| Weight | 2.864 LB |
| EAN or UPC | 7316577651808 |

