- Triplex Set
- 100 mm ID x 150 mm OD x 24 mm Wide
- 25° Contact Angle
- Heavy Preload
- Back-to-Back / Tandem Arrangement
| Width of Set | 72 mm |
| Inner Ring Width | 24 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Cage Material | Phenolic |
| Bearing Type | Single Row Angular Contact |
| Enclosure | Open |
| I.D. | 100 mm |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| No. in Set | Triplex Set |
| Bearing Arrangement | Back-to-Back / Tandem |
| Outer Ring Width | 24 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | Heavy |
| Contact Angle | 25° |
| Seal Material | None |
| O.D. | 150 mm |
| Material | Steel |
| Weight | 2.7 LB |

