- Angular Contact Radial Bearing Type
- 100 mm Inner Diameter
- 150 mm Outer Diameter
- 48 mm Width
| Width | 48.000 mm |
| I.D. | 100 mm |
| Dynamic Load Rating | 128.47 kN |
| Outer Ring Width | 1.89 in, 48 mm |
| Contact Angle | 25 Degree |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Inner Ring Width | 1.89 in, 48 mm |
| Ring Style | One-Piece |
| Rows of Balls | Multi |
| O.D. | 150 mm |
| Material | Hybrid |
| Bearing Type | Angular Contact Radial |
| Tolerance | Class (P4A) |
| Flush Ground | Yes |
| O.D. Type | Cylindrical |
| Preload Level | Moderate |
| Bore Type | Cylindrical |
| Static Load Rating | 160 kN |
| Series | 70 |
| Cage Material | Non-Metallic |
| Type | 2-Point |
| Weight | 4.83 LB |
| EAN or UPC | 7316572390542 |

