- Single Bearing
- 90 mm ID x 140 mm OD x 24 mm Wide
- 15° Contact Angle
- Medium Preload
- Universal Arrangement
| Preload Level | Medium |
| Material | Steel |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Contact Angle | 15° |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Cage Material | Phenolic |
| I.D. | 90 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Outer Ring Width | 24 mm |
| No. in Set | Single Bearing |
| Bearing Arrangement | Universal |
| O.D. | 140 mm |
| Bearing Type | Single Row Angular Contact |
| Inner Ring Width | 24 mm |
| Seal Material | None |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| O.D. Type | Straight |
| Width of Set | 24 mm |
| Weight | 5.43 LB |
| EAN or UPC | 7316570406146 |

