- Angular Contact Radial Bearing Type
- 85 mm Inner Diameter
- 130 mm Outer Diameter
- 88 mm Width
| Static Load Rating | 262 kN |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| O.D. Type | Cylindrical |
| Contact Angle | 15 Degree |
| Cage Material | Non-Metallic |
| I.D. | 85 mm |
| Relubrication Feature | Without |
| Outer Ring Width | 3.46 in, 88 mm |
| Tolerance | Class (PA9A) |
| Bearing Type | Angular Contact Radial |
| Inner Ring Width | 3.46 in, 88 mm |
| Dynamic Load Rating | 178.46 kN |
| Flush Ground | Yes |
| O.D. | 130 mm |
| Type | 2-Point |
| Material | Steel |
| Bore Type | Cylindrical |
| Ring Style | One-Piece |
| Width | 88.000 mm |
| Series | 7000 |
| Preload Level | Moderate |
| Weight | 8.151 LB |
| EAN or UPC | 7316570261769 |

