- Angular Contact Radial Bearing Type
- 85 mm Inner Diameter
- 130 mm Outer Diameter
- 66 mm Width
| Rows of Balls | Multi |
| Cage Material | Phenolic |
| O.D. | 130 mm |
| Inch/Metric | Metric |
| Width | 66.000 mm |
| Flush Ground | Yes |
| Dynamic Load Rating | 137.59 kN |
| Inner Ring Width | 2.6 in, 66 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 2.6 in, 66 mm |
| Contact Angle | 25 Degree |
| Series | 7000 |
| O.D. Type | Cylindrical |
| Static Load Rating | 186 kN |
| Material | Bearing Steel |
| Bearing Type | Angular Contact Radial |
| Preload Level | Light |
| I.D. | 85 mm |
| Weight | 6.113 LB |
| EAN or UPC | 7316570193930 |

