- Quadruplex Set
- 80 mm ID x 125 mm OD x 22 mm Wide
- 25° Contact Angle
- Medium Preload
- Back-to-Back of Pairs in Tandem Arrangement
| Width of Set | 88 mm |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 22 mm |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Bearing Arrangement | Back-to-Back of Pairs in Tandem |
| Contact Angle | 25° |
| No. in Set | Quadruplex Set |
| O.D. Type | Straight |
| Inch/Metric | Metric |
| O.D. | 125 mm |
| Inner Ring Width | 22 mm |
| Series | 7000 |
| I.D. | 80 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 164.74 kN |
| Cage Material | Phenolic |
| Preload Level | Medium |
| Seal Type | Unsealed |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Bearing Type | Single Row Angular Contact |
| Enclosure | Open |
| Material | Steel |
| Seal Material | None |
| Weight | 7.793 LB |
| EAN or UPC | 7316570058888 |

