- Angular Contact Radial Bearing Type
- 75 mm Inner Diameter
- 115 mm Outer Diameter
- 60 mm Width
| Material | Hybrid |
| O.D. | 115 mm |
| Tolerance | Class (P4A) |
| Rows of Balls | Multi |
| Ring Style | One-Piece |
| Relubrication Feature | Without |
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| Cage Material | Non-Metallic |
| Type | 2-Point |
| Width | 60.000 mm |
| I.D. | 75 mm |
| Weight | 3.68 LB |
| EAN or UPC | 7316571458496 |

