- Angular Contact Radial Bearing Type
- 70 mm Inner Diameter
- 110 mm Outer Diameter
- 40 mm Width
| O.D. Type | Cylindrical |
| Preload Level | Light |
| Tolerance | Class (P4A) |
| Inch/Metric | Metric |
| Ring Style | One-Piece |
| Static Load Rating | 88 kN |
| Flush Ground | Yes |
| Inner Ring Width | 1.57 in, 40 mm |
| Series | 7000 |
| Rows of Balls | Multi |
| Bore Type | Cylindrical |
| Type | 2-Point |
| Contact Angle | 25 Degree |
| O.D. | 110 mm |
| Material | Steel |
| Width | 40.000 mm |
| Cage Material | Non-Metallic |
| Dynamic Load Rating | 79.06 kN |
| Bearing Type | Angular Contact Radial |
| Relubrication Feature | Without |
| I.D. | 70 mm |
| Outer Ring Width | 1.57 in, 40 mm |
| Weight | 2.723 LB |
| EAN or UPC | 7316570721706 |

