- Angular Contact Thrust Bearing Type
- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 18 mm Width
| Ring Style | One-Piece |
| Cage Material | Non-Metallic |
| O.D. | 100 mm |
| Relubrication Feature | Without |
| I.D. | 65 mm |
| Tolerance | Class (P4A) |
| Rows of Balls | Single |
| Bearing Type | Angular Contact Thrust |
| Inch/Metric | Metric |
| Width | 18.000 mm |
| Material | Hybrid |
| Type | 2-Point |
| Weight | 0.983 LB |
| EAN or UPC | 7316573714873 |

