- Angular Contact Radial Bearing Type
- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 54 mm Width
| Material | Hybrid |
| O.D. Type | Cylindrical |
| Bearing Type | Angular Contact Radial |
| Ring Style | One-Piece |
| Outer Ring Width | 2.13 in, 54 mm |
| Preload Level | Light |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 43.85 kN |
| Cage Material | Non-Metallic |
| O.D. | 100 mm |
| Inner Ring Width | 2.13 in, 54 mm |
| Type | 2-Point |
| Relubrication Feature | Without |
| Series | 7000 |
| Width | 54.000 mm |
| Static Load Rating | 46.8 kN |
| Flush Ground | Yes |
| I.D. | 65 mm |
| Contact Angle | 15 Degree |
| Tolerance | Class (PA9A) |
| Rows of Balls | Multi |
| Weight | 3.042 LB |
| EAN or UPC | 7316571778501 |

