- Angular Contact Radial Bearing Type
- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 36 mm Width
| Inner Ring Width | 1.42 in, 36 mm |
| Rows of Balls | Multi |
| Flush Ground | Yes |
| Contact Angle | 25 Degree |
| Cage Material | Phenolic |
| Preload Level | Unspecified |
| Material | Bearing Steel |
| Outer Ring Width | 1.42 in, 36 mm |
| O.D. | 100 mm |
| Inch/Metric | Metric |
| Series | 7000 |
| Dynamic Load Rating | 31.59 kN |
| O.D. Type | Cylindrical |
| I.D. | 65 mm |
| Width | 36.000 mm |
| Static Load Rating | 29.2 kN |
| Bearing Type | Angular Contact Radial |
| Bore Type | Cylindrical |
| Weight | 1.808 LB |
| EAN or UPC | 7316575837334 |

