- Angular Contact Radial Bearing Type
- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 36 mm Width
| Flush Ground | Yes |
| I.D. | 65 mm |
| Ring Style | One-Piece |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Cage Material | Non-Metallic |
| Inner Ring Width | 0.71 in, 18 mm |
| Material | Steel |
| O.D. | 100 mm |
| Contact Angle | 25 Degree |
| Bearing Type | Angular Contact Radial |
| Series | 7000 |
| Tolerance | Class (P4A) |
| Outer Ring Width | 0.71 in, 18 mm |
| Preload Level | Unspecified |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Width | 36.000 mm |
| Type | 2-Point |
| Dynamic Load Rating | 31.59 kN |
| Static Load Rating | 29.2 kN |
| Weight | 1.967 KG |
| EAN or UPC | 7316574234585 |

