- Angular Contact Radial Bearing Type
- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 72 mm Width
| Contact Angle | 25 Degree |
| Static Load Rating | 142 kN |
| Relubrication Feature | Without |
| Inner Ring Width | 2.83 in, 72 mm |
| O.D. Type | Cylindrical |
| I.D. | 65 mm |
| Ring Style | One-Piece |
| Inch/Metric | Metric |
| Preload Level | Moderate |
| Width | 72.000 mm |
| O.D. | 100 mm |
| Bearing Type | Angular Contact Radial |
| Material | Steel |
| Dynamic Load Rating | 102.96 kN |
| Series | 7000 |
| Cage Material | Non-Metallic |
| Tolerance | Class (P4A) |
| Bore Type | Cylindrical |
| Rows of Balls | Multi |
| Type | 2-Point |
| Outer Ring Width | 2.83 in, 72 mm |
| Flush Ground | Yes |
| Weight | 3.871 LB |
| EAN or UPC | 7316570851175 |

