- Angular Contact Radial Bearing Type
- 60 mm Inner Diameter
- 95 mm Outer Diameter
- 36 mm Width
| Static Load Rating | 24.4 kN |
| Relubrication Feature | Without |
| I.D. | 60 mm |
| Material | Hybrid |
| Outer Ring Width | 1.42 in, 36 mm |
| Series | 70 |
| O.D. | 95 mm |
| Type | 2-Point |
| Tolerance | Class (P4A) |
| Cage Material | Non-Metallic |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.42 in, 36 mm |
| Width | 36.000 mm |
| Bearing Type | Angular Contact Radial |
| Contact Angle | 25 Degree |
| Ring Style | One-Piece |
| Flush Ground | Yes |
| Inch/Metric | Metric |
| Preload Level | Light |
| Dynamic Load Rating | 26.41 kN |
| Bore Type | Cylindrical |
| Weight | 1.909 LB |
| EAN or UPC | 7316575991937 |

