- Duplex Set
- 55 mm ID x 90 mm OD x 18 mm Wide
- 15° Contact Angle
- Light Preload
- Universal Arrangement
| Preload Amount | 33 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Seal Material | None |
| Outer Ring Width | 18 mm |
| Static Load Rating [Max] | 7307 lbf |
| I.D. | 55 mm |
| Ball Material | Steel |
| Contact Angle | 15° |
| Origin | Single Row Angular Contact |
| Seal Type | Unsealed |
| Enclosure | Open |
| Bearing Arrangement | Universal |
| O.D. Type | Straight |
| Dynamic Load Rating | 8924 lbf |
| Limiting Speed - Oil | 24000 rpm |
| Lubricant | Oil Preservative |
| Inner Ring Width | 18 mm |
| Limiting Speed - Grease | 15000 rpm |
| Series | 7000 Series |
| Cage Material | Phenolic |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| O.D. | 90 mm |
| No. in Set | Duplex Set |
| Preload Level | Light |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Width of Set | 36 mm |
| Weight | 1.713 LB |
| EAN or UPC | 7316576625206 |

