- Angular Contact Radial Bearing Type
- 55 mm Inner Diameter
- 90 mm Outer Diameter
- 18 mm Width
| Preload Level | Light |
| Contact Angle | 25 Degree |
| Tolerance | Class (P4A) |
| Inch/Metric | Metric |
| Material | Hybrid |
| I.D. | 55 mm |
| Type | 2-Point |
| Static Load Rating | 11.6 kN |
| O.D. Type | Cylindrical |
| Bearing Type | Angular Contact Radial |
| Bore Type | Cylindrical |
| Flush Ground | Yes |
| O.D. | 90 mm |
| Cage Material | Non-Metallic |
| Ring Style | One-Piece |
| Relubrication Feature | Without |
| Width | 18.000 mm |
| Inner Ring Width | 0.71 in, 18 mm |
| Outer Ring Width | 0.71 in, 18 mm |
| Dynamic Load Rating | 15.9 kN |
| Series | 70 |
| Weight | 0.838 LB |
| EAN or UPC | 7316575990916 |

