- Single Bearing
- 55 mm ID x 90 mm OD x 18 mm Wide
- 25° Contact Angle
- No Preload
- Extra Precision (ABEC 7 - 9)
| Width of Set | 18 mm |
| Bearing Arrangement | N/A |
| Cage Material | Phenolic |
| I.D. | 55 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Single Row Angular Contact |
| Outer Ring Width | 18 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 25° |
| Seal Type | Unsealed |
| O.D. | 90 mm |
| Material | Steel |
| O.D. Type | Straight |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Enclosure | Open |
| Inner Ring Width | 18 mm |
| No. in Set | Single Bearing |
| Weight | 0.858 LB |
| EAN or UPC | 7316570347944 |

