- Angular Contact Radial Bearing Type
- 50 mm Inner Diameter
- 80 mm Outer Diameter
- 32 mm Width
| Preload Level | Light |
| Contact Angle | 18 Degree |
| Inner Ring Width | 1.26 in, 32 mm |
| Inch/Metric | Metric |
| Tolerance | Class (PA9A) |
| Flush Ground | Yes |
| Bearing Type | Angular Contact Radial |
| Width | 32.000 mm |
| Series | 7000 |
| I.D. | 50 mm |
| Material | Hybrid |
| Ring Style | One-Piece |
| Dynamic Load Rating | 24.79 kN |
| Bore Type | Cylindrical |
| Type | 2-Point |
| O.D. Type | Cylindrical |
| Static Load Rating | 20.8 kN |
| Cage Material | Non-Metallic |
| Outer Ring Width | 1.26 in, 32 mm |
| O.D. | 80 mm |
| Relubrication Feature | Without |
| Weight | 1.091 KG |
| EAN or UPC | 7316575990206 |

