- Angular Contact Radial Bearing Type
- 50 mm Inner Diameter
- 80 mm Outer Diameter
- 32 mm Width
| Outer Ring Width | 1.26 in, 32 mm |
| Material | Steel |
| Type | 2-Point |
| Relubrication Feature | Without |
| O.D. | 80 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Angular Contact Radial |
| Dynamic Load Rating | 25.27 kN |
| Tolerance | Class (P4A) |
| Bore Type | Cylindrical |
| Contact Angle | 15 Degree |
| I.D. | 50 mm |
| Cage Material | Non-Metallic |
| Inch/Metric | Metric |
| Series | 7000 |
| Ring Style | One-Piece |
| Inner Ring Width | 1.26 in, 32 mm |
| Flush Ground | Yes |
| Width | 32.000 mm |
| Static Load Rating | 21.2 kN |
| Preload Level | Light |
| Weight | 1.202 LB |
| EAN or UPC | 7316575990008 |

