Skip to content Skip to navigation menu
High Precision Angular Contact Ball Bearing

7010 CD/P4ADGB

High Precision Angular Contact Ball Bearing
Item #101175341
  • Duplex Set
  • 50 mm ID x 80 mm OD x 16 mm Wide
  • 15° Contact Angle
  • Medium Preload
  • Universal Arrangement
  • Extra Precision (ABEC 7 - 9)
+ Show More + Show Less
High Precision Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Duplex Set
  • 50 mm ID x 80 mm OD x 16 mm Wide
  • 15° Contact Angle
  • Medium Preload
  • Universal Arrangement
Bearing Arrangement Universal
Inch/Metric Metric
Radial Internal Clearance Specification Normal Clearance
Seal Material None
Preload Level Medium
Seal Type Unsealed
Origin Single Row Angular Contact
Precision Level Extra Precision (ABEC 7 - 9)
Contact Angle 15°
Material Steel
Outer Ring Width 16 mm
No. in Set Duplex Set
Enclosure Open
Dynamic Load Rating 47.95 kN
Ball Material Steel
O.D. 80 mm
Cage Material Phenolic
I.D. 50 mm
Bearing Type Single Row Angular Contact
Bore Type Round Bore, Metric Type
Width of Set 32 mm
Lubricant Oil Preservative
Series 70
O.D. Type Straight
Inner Ring Width 16 mm
Weight 1.155 LB
EAN or UPC 7316576625848
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison