- Angular Contact Radial Bearing Type
- 50 mm Inner Diameter
- 80 mm Outer Diameter
- 32 mm Width
| Static Load Rating | 48 kN |
| Preload Level | Extra Light |
| Series | 7000 |
| Relubrication Feature | Without |
| Material | Bearing Steel |
| Contact Angle | 15 Degree |
| I.D. | 1.97 in, 50 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.26 in, 32 mm |
| Dynamic Load Rating | 47.95 kN |
| Inch/Metric | Metric |
| Flush Ground | Yes |
| Inner Ring Width | 1.26 in, 32 mm |
| Rows of Balls | Multi |
| Cage Material | Phenolic |
| Width | 1.26 in, 32 mm |
| Tolerance | Class (P4A) |
| Type | 2-Point |
| O.D. | 3.15 in, 80 mm |
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| Ring Style | One-Piece |
| Weight | 1.155 LB |
| EAN or UPC | 7316570499780 |

