- Angular Contact Radial Bearing Type
- 50 mm Inner Diameter
- 80 mm Outer Diameter
- 32 mm Width
| Width | 32.000 mm |
| Type | 2-Point |
| Inch/Metric | Metric |
| Outer Ring Width | 1.26 in, 32 mm |
| Static Load Rating | 46.4 kN |
| Inner Ring Width | 1.26 in, 32 mm |
| I.D. | 50 mm |
| Preload Level | Extra Light |
| Tolerance | Class (P4A) |
| Bearing Type | Angular Contact Radial |
| O.D. Type | Cylindrical |
| Flush Ground | Yes |
| O.D. | 80 mm |
| Contact Angle | 25 Degree |
| Cage Material | Non-Metallic |
| Relubrication Feature | Without |
| Material | Steel |
| Series | 7000 |
| Dynamic Load Rating | 45.52 kN |
| Rows of Balls | Multi |
| Ring Style | One-Piece |
| Bore Type | Cylindrical |
| Weight | 0.5 KG |
| EAN or UPC | 7316570689679 |

