- Radial Shaft Seal
- 700 mm Shaft Diameter
- 760 mm Housing Bore Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 760 mm |
| Shaft Dia. | 700 mm |
| Weight | 6.51 LB |
| EAN or UPC | 85311226295 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 760 mm |
| Shaft Dia. | 700 mm |
| Weight | 6.51 LB |
| EAN or UPC | 85311226295 |