- Radial Shaft Seal
- 700 mm Shaft Diameter
- 750 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 750 mm |
| Seal Design | Bonded Design |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Construction | HDS1 |
| Shaft Dia. | 700 mm |
| Weight | 10.122 LB |
| EAN or UPC | 85311991025 |

