- Radial Shaft Seal
- 700 mm Shaft Diameter
- 740 mm Housing Bore Diameter
- 20 mm Width
| Housing Bore Dia. | 740 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 700 mm |
| Weight | 6.782 LB |
| EAN or UPC | 85311225427 |
| Housing Bore Dia. | 740 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 700 mm |
| Weight | 6.782 LB |
| EAN or UPC | 85311225427 |