- Angular Contact Radial Bearing Type
- 45 mm Inner Diameter
- 75 mm Outer Diameter
- 32 mm Width
| Seal Type | Unsealed |
| No. in Set | Duplex Set |
| Enclosure | Open |
| O.D. | 75 mm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 45 mm |
| Bearing Arrangement | Universal |
| Inner Ring Width | 16 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| O.D. Type | Straight |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Tolerance | Class (P4A) |
| Relubrication Feature | Without |
| Width of Set | 32 mm |
| Contact Angle | 15° |
| Origin | Single Row Angular Contact |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Bearing Type | Angular Contact Radial |
| Ring Style | One-Piece |
| Type | 2-Point |
| Cage Material | Non-Metallic |
| Inch/Metric | Metric |
| Outer Ring Width | 16 mm |
| Rows of Balls | Multi |
| Width | 32.000 mm |
| Seal Material | None |
| Preload Level | Heavy |
| Weight | 1.109 LB |
| EAN or UPC | 7316576637582 |

