- Angular Contact Radial Bearing Type
- 45 mm Inner Diameter
- 75 mm Outer Diameter
- 32 mm Width
| Contact Angle | 15 Degree |
| Tolerance | Class (P4A) |
| Relubrication Feature | Without |
| Dynamic Load Rating | 21.06 kN |
| O.D. Type | Cylindrical |
| Preload Level | Unspecified |
| Series | 7000 |
| Cage Material | Non-Metallic |
| Ring Style | One-Piece |
| Type | 2-Point |
| Bearing Type | Angular Contact Radial |
| Inner Ring Width | 0.63 in, 16 mm |
| I.D. | 45 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Flush Ground | Yes |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Bore Type | Cylindrical |
| O.D. | 75 mm |
| Width | 32.000 mm |
| Static Load Rating | 17 kN |
| Material | Steel |
| Weight | 1.016 LB |
| EAN or UPC | 7316571556826 |

