- Angular Contact Radial Bearing Type
- 45 mm Inner Diameter
- 75 mm Outer Diameter
- 32 mm Width
| Width | 32.000 mm |
| Preload Level | Special |
| Cage Material | Phenolic |
| O.D. | 75 mm |
| I.D. | 45 mm |
| Bore Type | Cylindrical |
| Bearing Type | Angular Contact Radial |
| Rows of Balls | Multi |
| Outer Ring Width | 1.26 in, 32 mm |
| Dynamic Load Rating | 21.06 kN |
| Static Load Rating | 17 kN |
| Inch/Metric | Metric |
| Series | 7000 |
| Flush Ground | Yes |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Preload | 6.74 lbf, 30 N |
| Inner Ring Width | 1.26 in, 32 mm |
| Contact Angle | 15 Degree |
| Weight | 1.019 LB |
| EAN or UPC | 7316575988258 |

