- Angular Contact Radial Bearing Type
- 45 mm Inner Diameter
- 75 mm Outer Diameter
- 16 mm Width
| Contact Angle | 25 Degree |
| Width | 16.000 mm |
| O.D. | 75 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Flush Ground | Yes |
| Series | 70 |
| Material | Hybrid |
| Relubrication Feature | Without |
| Tolerance | Class (P4A) |
| I.D. | 45 mm |
| Inner Ring Width | 0.63 in, 16 mm |
| O.D. Type | Cylindrical |
| Ring Style | One-Piece |
| Inch/Metric | Metric |
| Preload Level | Light |
| Static Load Rating | 8.15 kN |
| Bore Type | Cylindrical |
| Cage Material | Non-Metallic |
| Type | 2-Point |
| Bearing Type | Angular Contact Radial |
| Dynamic Load Rating | 12.1 kN |
| Weight | 0.514 LB |
| EAN or UPC | 7316575988128 |

