- Angular Contact Radial Bearing Type
- 45 mm Inner Diameter
- 75 mm Outer Diameter
- 32 mm Width
| Bearing Type | Angular Contact Radial |
| Ring Style | One-Piece |
| Inch/Metric | Metric |
| Type | 2-Point |
| Cage Material | Non-Metallic |
| Tolerance | Class (P4A) |
| Dynamic Load Rating | 19.6 kN |
| Series | 7000 |
| Flush Ground | Yes |
| I.D. | 45 mm |
| Width | 32.000 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Preload Level | Unspecified |
| Contact Angle | 25 Degree |
| Material | Steel |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.63 in, 16 mm |
| O.D. | 75 mm |
| Bore Type | Cylindrical |
| Static Load Rating | 16.3 kN |
| Weight | 1.005 LB |
| EAN or UPC | 7316575784324 |

