- Angular Contact Radial Bearing Type
- 45 mm Inner Diameter
- 75 mm Outer Diameter
- 32 mm Width
| O.D. | 75 mm |
| Series | 7000 |
| Contact Angle | 25 Degree |
| Static Load Rating | 43.2 kN |
| Outer Ring Width | 1.26 in, 32 mm |
| Bearing Type | Angular Contact Radial |
| Tolerance | Class (PA9A) |
| Cage Material | Non-Metallic |
| Preload Level | Moderate |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Inner Ring Width | 1.26 in, 32 mm |
| Inch/Metric | Metric |
| Width | 32.000 mm |
| Type | 2-Point |
| I.D. | 45 mm |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 44.71 kN |
| Rows of Balls | Multi |
| Ring Style | One-Piece |
| Material | Steel |
| Flush Ground | Yes |
| Weight | 1.076 LB |
| EAN or UPC | 7316571098050 |

