- Duplex Set
- 40 mm ID x 68 mm OD x 15 mm Wide
- 25° Contact Angle
- Medium Preload
- Universal Arrangement
| Bore Type | Round Bore, Metric Type |
| Preload Level | Medium |
| Cage Material | Phenolic |
| O.D. | 68 mm |
| Origin | Single Row Angular Contact |
| No. in Set | Duplex Set |
| Bearing Arrangement | Universal |
| Inner Ring Width | 15 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 15 mm |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| Enclosure | Open |
| Ball Material | Steel |
| Seal Material | None |
| I.D. | 40 mm |
| Material | Steel |
| Lubricant | Oil Preservative |
| Width of Set | 30 mm |
| Bearing Type | Single Row Angular Contact |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Contact Angle | 25° |
| Weight | 0.891 LB |
| EAN or UPC | 7316577293466 |

