- Angular Contact Radial Bearing Type
- 40 mm Inner Diameter
- 68 mm Outer Diameter
- 30 mm Width
| Inch/Metric | Metric |
| Type | 2-Point |
| Tolerance | Class (PA9A) |
| Cage Material | Non-Metallic |
| O.D. | 68 mm |
| Width | 30.000 mm |
| Ring Style | One-Piece |
| Material | Hybrid |
| Bearing Type | Angular Contact Radial |
| Preload Level | Light |
| Flush Ground | Yes |
| Bore Type | Cylindrical |
| Series | 7000 |
| Static Load Rating | 15 kN |
| Dynamic Load Rating | 19.6 kN |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.18 in, 30 mm |
| I.D. | 40 mm |
| Inner Ring Width | 1.18 in, 30 mm |
| Rows of Balls | Multi |
| Contact Angle | 18 Degree |
| Weight | 0.81 LB |
| EAN or UPC | 7316575986766 |

