- Angular Contact Radial Bearing Type
- 40 mm Inner Diameter
- 68 mm Outer Diameter
- 30 mm Width
| Relubrication Feature | Without |
| Series | 7000 |
| Flush Ground | Yes |
| Bore Type | Cylindrical |
| Type | 2-Point |
| Cage Material | Non-Metallic |
| Rows of Balls | Multi |
| Inner Ring Width | 1.18 in, 30 mm |
| Tolerance | Class (P4A) |
| Preload Level | Extra Light |
| Width | 30.000 mm |
| Dynamic Load Rating | 27.22 kN |
| I.D. | 40 mm |
| Static Load Rating | 22 kN |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Contact Angle | 15 Degree |
| O.D. | 68 mm |
| Ring Style | One-Piece |
| Material | Steel |
| Bearing Type | Angular Contact Radial |
| Outer Ring Width | 1.18 in, 30 mm |
| Weight | 0.891 LB |
| EAN or UPC | 7316570455083 |

