- Angular Contact Radial Bearing Type
- 40 mm Inner Diameter
- 68 mm Outer Diameter
- 30 mm Width
| O.D. | 68 mm |
| Ring Style | One-Piece |
| Contact Angle | 25 Degree |
| O.D. Type | Cylindrical |
| Bearing Type | Angular Contact Radial |
| Tolerance | Class (P4A) |
| Dynamic Load Rating | 18.95 kN |
| Flush Ground | Yes |
| Outer Ring Width | 1.18 in, 30 mm |
| Static Load Rating | 14.4 kN |
| Series | 70 |
| Inch/Metric | Metric |
| Width | 30.000 mm |
| Type | 2-Point |
| Bore Type | Cylindrical |
| Material | Hybrid |
| I.D. | 40 mm |
| Inner Ring Width | 1.18 in, 30 mm |
| Relubrication Feature | Without |
| Cage Material | Non-Metallic |
| Preload Level | Light |
| Weight | 0.82 LB |
| EAN or UPC | 7316575986094 |

