- Angular Contact Radial Bearing Type
- 35 mm Inner Diameter
- 62 mm Outer Diameter
- 28 mm Width
| I.D. | 35 mm |
| Tolerance | Class (PA9A) |
| Cage Material | Non-Metallic |
| Bearing Type | Angular Contact Radial |
| Type | 2-Point |
| Width | 28.000 mm |
| Ring Style | One-Piece |
| O.D. | 62 mm |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Material | Hybrid |
| Weight | 0.64 LB |
| EAN or UPC | 7316576075612 |

