- Angular Contact Thrust Bearing Type
- 35 mm Inner Diameter
- 62 mm Outer Diameter
- 14 mm Width
| Width | 14.000 mm |
| Preload Level | Light |
| Outer Ring Width | 0.55 in, 14 mm |
| Contact Angle | 15 Degree |
| Cage Material | Phenolic |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| O.D. | 62 mm |
| Dynamic Load Rating | 11.4 kN |
| Bore Type | Cylindrical |
| Flush Ground | Yes |
| I.D. | 35 mm |
| Series | 70 |
| Static Load Rating | 6.55 kN |
| Inner Ring Width | 0.55 in, 14 mm |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Bearing Type | Angular Contact Thrust |
| Weight | 0.353 LB |
| EAN or UPC | 7316575985196 |

