- Angular Contact Radial Bearing Type
- 35 mm Inner Diameter
- 62 mm Outer Diameter
- 14 mm Width
| Contact Angle | 25 Degree |
| I.D. | 35 mm |
| Bore Type | Cylindrical |
| Tolerance | Class (P4A) |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.55 in, 14 mm |
| Width | 14.000 mm |
| Material | Hybrid |
| Bearing Type | Angular Contact Radial |
| Series | 70 |
| Preload Level | Light |
| Relubrication Feature | Without |
| Flush Ground | Yes |
| Inch/Metric | Metric |
| Type | 2-Point |
| Outer Ring Width | 0.55 in, 14 mm |
| Ring Style | One-Piece |
| Static Load Rating | 6.3 kN |
| Cage Material | Non-Metallic |
| O.D. | 62 mm |
| Dynamic Load Rating | 11.1 kN |
| Weight | 0.322 LB |
| EAN or UPC | 7316575984625 |

