- Angular Contact Radial Bearing Type
- 35 mm Inner Diameter
- 62 mm Outer Diameter
- 28 mm Width
| Flush Ground | Yes |
| Dynamic Load Rating | 23.98 kN |
| Width | 28.000 mm |
| Rows of Balls | Multi |
| Relubrication Feature | Without |
| Series | 7000 |
| Material | Steel |
| Inch/Metric | Metric |
| Contact Angle | 25 Degree |
| Inner Ring Width | 1.1 in, 28 mm |
| Cage Material | Non-Metallic |
| O.D. Type | Cylindrical |
| I.D. | 35 mm |
| Outer Ring Width | 1.1 in, 28 mm |
| Bore Type | Cylindrical |
| Tolerance | Class (P4A) |
| Ring Style | One-Piece |
| Static Load Rating | 18 kN |
| O.D. | 62 mm |
| Preload Level | Moderate |
| Bearing Type | Angular Contact Radial |
| Type | 2-Point |
| Weight | 0.71 LB |
| EAN or UPC | 7316570194623 |

