- Angular Contact Radial Bearing Type
- 30 mm Inner Diameter
- 55 mm Outer Diameter
- 13 mm Width
| I.D. | 30 mm |
| Width | 13.000 mm |
| Type | 2-Point |
| Cage Material | Non-Metallic |
| Bearing Type | Angular Contact Radial |
| Material | Steel |
| Rows of Balls | Single |
| Tolerance | Class (P4A) |
| Relubrication Feature | Without |
| O.D. | 55 mm |
| Ring Style | One-Piece |
| Inch/Metric | Metric |
| Weight | 0.258 LB |
| EAN or UPC | 7316570101898 |

