- Angular Contact Radial Bearing Type
- 30 mm Inner Diameter
- 55 mm Outer Diameter
- 13 mm Width
| Width | 13.000 mm |
| Static Load Rating | 8 kN |
| O.D. | 55 mm |
| Material | Hybrid |
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| Cage Material | Non-Metallic |
| Ring Style | One-Piece |
| Relubrication Feature | Without |
| Inner Ring Width | 0.51 in, 13 mm |
| Contact Angle | 15 Degree |
| Series | 70 |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 14.3 kN |
| Preload Level | Unspecified |
| Tolerance | Class (P4A) |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Flush Ground | No |
| I.D. | 30 mm |
| Type | 2-Point |
| Outer Ring Width | 0.51 in, 13 mm |
| Weight | 0.221 LB |
| EAN or UPC | 7316570378948 |

