- Duplex Set
- 30 mm ID x 55 mm OD x 13 mm Wide
- 25° Contact Angle
- No Preload
- Tandem Arrangement
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Seal Type | Unsealed |
| O.D. | 55 mm |
| Material | Steel |
| Contact Angle | 25° |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Tandem |
| I.D. | 30 mm |
| O.D. Type | Straight |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Preload Level | None |
| Inner Ring Width | 13 mm |
| Width of Set | 26 mm |
| Cage Material | Phenolic |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 13 mm |
| Weight | 0.248 LB |
| EAN or UPC | 7316570463262 |

